- Radial Bearing
- 110 mm ID x 200 mm OD x 53 mm Wide
- Tapered Bore
- C5 - Clearance Greater Than C4
- Steel Cage
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 110 mm |
| Cage Material | Steel |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| O.D. | 200 mm |
| Radial Internal Clearance Specification | C5 - Clearance Greater Than C4 |
| Radial Internal Clearance | C5 |
| Weight | 15.3 LB |
| EAN or UPC | 87796204850 |

