- Radial Bearing
- 100 mm ID x 180 mm OD x 46 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Radial Internal Clearance | C3 |
| Cage Material | Brass/Bronze |
| I.D. | 100 mm |
| Bearing Type | Radial Bearing |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Enclosure | Unsealed |
| O.D. | 180 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 11.9 LB |
| EAN or UPC | 87796245129 |

