- Radial Bearing
- 100 mm ID x 180 mm OD x 46 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| Bore Type | Round Bore |
| I.D. | 100 mm |
| Radial Internal Clearance | C4 |
| Limiting Speed - Grease | 2250 rpm |
| Housing Fillet Radius [Max] | 0.08 in |
| Fillet Radius | 0.08 in |
| Shaft Fillet Radius [Max] | 0.080 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 3000 rpm |
| O.D. | 180 mm |
| Cage Material | Steel |
| Weight | 10.692 LB |
| EAN or UPC | 87796025172 |

