- Radial Bearing
- 90 mm ID x 160 mm OD x 40 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
- Screens
- Pavement profilers
- Building block machines
- Finishing mills
- Saw frames
- Bin vibrators
- Vibrating feeders
- Vibrating compactors
features
- Common configuration with inner and outer rings
- Matching spherical surfaces enable bearings to compensate for modest misalignment between a rotating shaft and the bearing housing
- Two rows of rolling elements
- High radial capacity
- Accommodates combinations of radial and axial loads
- Uses different internal configurations and cages for specific operating conditions
- Greater resistance to shock and impact loads – heavy-duty, machined bronze cage extends the life of the bearing and increases productivity of the equipment
- Cooler running temperatures – finger-style cage design with drilled holes in pockets promotes optimal lubrication flow
- better lubrication allows for a cooler-running bearing, which extends life and increases productivity
- Longer life – contour surface designs of matching parts and components allow for the load to be distributed over a larger area, reducing operating temperature, increasing life and maximizing productivity
- Misalignment capability – self-aligning, spherical roller bearing design compensates for misalignments while maintaining the bearing's full load-carrying capacity, ensuring longer service life
| Limiting Speed - Oil | 3400 rpm |
| Housing Fillet Radius [Max] | 0.080 in |
| O.D. | 160.0000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 87,200.00 lbf |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| I.D. | 90 mm |
| Dynamic Load Rating | 68,100.00 lbf |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Shaft Fillet Radius [Max] | 0.080 in |
| Limiting Speed - Grease | 2550 rpm |
| Fillet Radius | 2 mm |
| RIC | C0 |
| Width | 40 mm |
| Weight | 7.295 LB |
| EAN or UPC | 87796023499 |
| NSN Number | 3110-00-156-1438 |

