- Radial Bearing
- 85 mm ID x 150 mm OD x 36 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| O.D. | 150 mm |
| I.D. | 85 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Cage Material | Brass/Bronze |
| Weight | 5.9 LB |
| EAN or UPC | 87796220454 |

