- Radial Bearing
- 75 mm ID x 130 mm OD x 31 mm Wide
- Tapered Bore
- C4 - Clearance Greater Than C3
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Origin | Spherical Radial |
| Static Load Rating [Max] | 54500 lbf |
| Limiting Speed - Grease | 3080 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Tapered Bore |
| Fillet Radius | 0.06 in |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | C4 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Enclosure | Unsealed |
| Dynamic Load Rating | 42900 lbf |
| Limiting Speed - Oil | 4100 rpm |
| I.D. | 75 mm |
| Cage Material | Steel |
| O.D. | 130 mm |
| Bearing Type | Radial Bearing |
| Housing Shoulder Diameter | 4.72 in |
| Weight | 3.744 LB |
| EAN or UPC | 87796169104 |

