- Radial Bearing
- 40 mm ID x 80 mm OD x 23 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial Bearing |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Cage Material | Brass/Bronze |
| Weight | 1.13 LB |
| EAN or UPC | 87796223417 |

