- Radial Bearing
- 40 mm ID x 80 mm OD x 23 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Static Load Rating [Max] | 22900 lbf |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | Normal |
| O.D. | 80 mm |
| Shaft Fillet Radius [Max] | 0.040 in |
| Housing Fillet Radius [Max] | 0.04 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Shoulder Diameter | 2.85 in |
| I.D. | 40 mm |
| Fillet Radius | 0.04 in |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 20400 lbf |
| Bearing Type | Radial Bearing |
| Limiting Speed - Oil | 6900 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Limiting Speed - Grease | 5180 rpm |
| Weight | 1.192 LB |
| EAN or UPC | 87796022737 |

