- Radial Bearing
- 30 mm ID x 62 mm OD x 20 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| I.D. | 30 mm |
| O.D. | 62 mm |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Tapered Bore |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.59 LB |
| EAN or UPC | 87796201026 |

