- 16 mm Shaft Diameter
- 23 mm Housing Bore
- 5 mm Width
- Dual Lip w/o Spring
- Internal
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Pressure | 0 psi |
| Lip Type | Dual Lip w/o Spring |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Max] | 300 °F |
| Housing Bore Dia. | 23 mm |
| Temperature Range [Min] | -30 °F |
| Shaft Dia. | 16 mm |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 2,000 ft/min |
| Spring Material | None |
| Construction | 97 |
| Lip Material | Acrylates |
| Weight | 0.04 LB |

