- Series 220000 Single Cup
- 15 3/4" OD x 1 13/16" Wide
- 1/4" Maximum Housing Fillet Radius
- Precision Tolerance
| Bearing Type | Single Cup |
| Cup Width | 1 13/16 in |
| Origin | Cups |
| O.D. Type | Straight |
| Material | Steel |
| Tolerance | Precision |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Cone Width | N/A |
| Series | 220000 |
| I.D. | N/A |
| O.D. | 15.75 in |
| Housing Fillet Radius [Max] | 0.25 in |
| Weight | 19.87 LB |
| EAN or UPC | 53893516608 |

