- 22000 Series Double Cone
- 1 1/2" Straight Bore
- 2.8440" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cup Width | N/A |
| Cone Type | Double Cone |
| Bore Type | Round Bore |
| Series | 22000 |
| Origin | Cones |
| Radial Rating | 3525.8 lbf |
| I.D. | 1 1/2 in |
| K Factor | 1.357999 |
| Tolerance | Standard |
| Material | Steel |
| Bearing Type | Double Cone |
| Cone Width | 2.844 in |
| Weight | 2.086 LB |
| EAN or UPC | 53893204529 |

