- Removable Inner Ring - Straight
- 220 mm ID x 400 mm OD x 65 mm Wide
- w/o Oil Hole
- Open
- R3 - Standard Clearance
| Self Aligning | No |
| Bearing Design | Removable Inner Ring – Straight |
| No. of Rows | 1 |
| Origin | Cylindrical Radial |
| O.D. | 400 mm |
| Radial Internal Clearance | R3 |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Shoulder Diameter | 14.38 in |
| Enclosure | Open |
| Capacity | High Capacity |
| Limiting Speed - Grease | 485 rpm |
| Limiting Speed - Oil | 970 rpm |
| Fillet Radius | 0.12 in |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Cage Material | Brass/Bronze |
| I.D. | 220 mm |
| Precision Ground | Yes |
| Weight | 85.56 LB |
| EAN or UPC | 87796021624 |

