Skip to content Skip to navigation menu
Timken Co.220918

220918

Single Lip With Spring
Item #101096229
  • 9 mm Shaft Diameter
  • 18 mm Housing Bore
  • 7 mm Width
  • Single Lip w/Spring
  • Internal
  • Shaft Seal
+ Show More + Show Less
Timken Co.220918
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 mm Shaft Diameter
  • 18 mm Housing Bore
  • 7 mm Width
  • Single Lip w/Spring
  • Internal
Lip Material Nitrile
Case Construction Rubber Covered Steel Case w/o Inner Case
Lip Type Single Lip w/Spring
Seal Design Bonded Design
Misalignment & Runout (In. @ Feet Per Minute) 0.015@800, 0.010@4200
Surface Speed [Nom] 3,000 ft/min
Temperature Range [Max] 225 °F
Inch/Metric Metric
Shaft Dia. 9 mm
Spring Material Carbon Steel Garter
Housing Bore Dia. 18 mm
Seal Application General Purpose
Construction 35
Temperature Range [Min] -40 °F
Lip Style Internal
Cover/Compensation Ring/Plate Required No
Pressure 7 psi
Weight 0.083 LB
EAN or UPC 53893476346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison