- 8 mm Shaft Diameter
- 22 mm Housing Bore
- 7 mm Width
- Single Lip w/o Spring
- Internal
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Lip Type | Single Lip w/o Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Inch/Metric | Metric |
| Housing Bore Dia. | 22 mm |
| Construction | 34 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 8 mm |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Spring Material | None |
| Pressure | 0 psi |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 2,000 ft/min |
| Weight | 0.04 LB |

