Skip to content Skip to navigation menu
Timken Co.219122-2

219122-2

Tapered Roller Bearing
Item #111644324
  • Tapered Roller Bearing
  • 12.25 in Outside Diameter
Timken Co.219122-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Roller Bearing
  • 12.25 in Outside Diameter
I.D. 2 5/8 in
Tolerance Class 2 (Standard)
Bearing Type Assembly
Cup Width 0.9375 in
Rows of Balls Single
O.D. 4.4375 in
Inch/Metric Inch
Cone Width 1.1875 in
Weight 20.811 LB
EAN or UPC 53893513423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison