- Series 217000 Single Cup
- 11 1/4" OD x 2 3/16" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| O.D. | 11.25 in |
| Material | Steel |
| K Factor | 1.453261 |
| Origin | Cups |
| Tolerance | Standard |
| Radial Rating | 40839.2 lbf |
| Housing Fillet Radius [Max] | 0.25 in |
| Series | 217000 |
| I.D. | N/A |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Cone Width | N/A |
| Cup Width | 2 3/16 in |
| Cup Type | Single Cup |
| Weight | 15.98 LB |
| EAN or UPC | 53893510781 |

