- Radial Bearing
- 90 mm ID x 190 mm OD x 43 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Bore Type | Tapered Bore |
| I.D. | 90 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| O.D. | 190 mm |
| Weight | 12.32 LB |
| EAN or UPC | 87796225503 |

