- Radial Bearing
- 85 mm ID x 180 mm OD x 41 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Bearing Type | Radial Bearing |
| Limiting Speed - Grease | 1700 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Shaft Fillet Radius [Max] | 0.120 in |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 2400 rpm |
| I.D. | 85 mm |
| Static Load Rating [Max] | 80900 lbf |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Housing Fillet Radius [Max] | 0.12 in |
| Origin | Spherical Radial |
| O.D. | 180 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Dynamic Load Rating | 67400 lbf |
| Fillet Radius | 0.12 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 11.659 LB |
| EAN or UPC | 87796151567 |

