- Radial Bearing
- 75 mm ID x 160 mm OD x 37 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 1900 rpm |
| Fillet Radius | 0.08 in |
| O.D. | 160 mm |
| Housing Fillet Radius [Max] | 0.08 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Bearing Type | Radial Bearing |
| Dynamic Load Rating | 54600 lbf |
| Limiting Speed - Oil | 2700 rpm |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| I.D. | 75 mm |
| Static Load Rating [Max] | 64100 lbf |
| Shaft Fillet Radius [Max] | 0.080 in |
| Ring Modification | None |
| Weight | 7.65 LB |
| EAN or UPC | 87796151543 |

