- Radial Bearing
- 70 mm ID x 150 mm OD x 35 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| I.D. | 70 mm |
| Radial Internal Clearance | Normal |
| Fillet Radius | 0.08 in |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Tapered Bore |
| O.D. | 150 mm |
| Ring Modification | None |
| Housing Fillet Radius [Max] | 0.08 in |
| Dynamic Load Rating | 48100 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 55800 lbf |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Limiting Speed - Grease | 2000 rpm |
| Bearing Type | Radial Bearing |
| Shaft Fillet Radius [Max] | 0.080 in |
| Limiting Speed - Oil | 2900 rpm |
| Weight | 6.41 LB |
| EAN or UPC | 87796151529 |

