- Radial Bearing
- 65 mm ID x 140 mm OD x 33 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Steel |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| O.D. | 140 mm |
| I.D. | 65 mm |
| Weight | 5.27 LB |

