- Radial Bearing
- 50 mm ID x 110 mm OD x 27 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Radial Internal Clearance | C3 |
| Enclosure | Unsealed |
| Shaft Fillet Radius [Max] | 0.080 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Ring Modification | None |
| O.D. | 110 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| Fillet Radius | 0.08 in |
| Static Load Rating [Max] | 31500 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 27900 lbf |
| Bearing Type | Radial Bearing |
| Cage Material | Steel |
| Limiting Speed - Oil | 3900 rpm |
| I.D. | 50 mm |
| Limiting Speed - Grease | 2750 rpm |
| Weight | 2.63 LB |
| EAN or UPC | 87796135406 |

