- Radial Bearing
- 45 mm ID x 100 mm OD x 25 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| Bore Type | Round Bore |
| Cage Material | Steel |
| Ring Modification | None |
| O.D. | 100 mm |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| I.D. | 45 mm |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 2.046 LB |

