- Radial Bearing
- 45 mm ID x 100 mm OD x 25 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Grease | 3000 rpm |
| Limiting Speed - Oil | 4300 rpm |
| Origin | Spherical Radial |
| Bearing Type | Radial Bearing |
| Static Load Rating [Max] | 24700 lbf |
| Shaft Fillet Radius [Max] | 0.060 in |
| I.D. | 45 mm |
| O.D. | 100 mm |
| Bore Type | Tapered Bore |
| Ring Modification | None |
| Enclosure | Unsealed |
| Dynamic Load Rating | 23400 lbf |
| Fillet Radius | 0.06 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Cage Material | Steel |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 2.05 LB |
| EAN or UPC | 87796151482 |

