- Radial Bearing
- 30 mm ID x 72 mm OD x 19 mm Wide
- Tapered Bore
- C0 - Normal Clearance
- Steel Cage
| Cage Material | Steel |
| I.D. | 30 mm |
| Bore Type | Tapered Bore |
| O.D. | 72 mm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Weight | 0.8 LB |
| EAN or UPC | 87796151475 |

