- Series 365 Double Cup
- 3.543" OD x 1.6563" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
| Cup Type | Double Cup |
| Material | Steel |
| Origin | Cups |
| Cup Width | 1.6563 in |
| Enclosure | N/A |
| O.D. Type | Straight |
| Series | 365 |
| Housing Fillet Radius [Max] | 0.03 in |
| I.D. | N/A |
| Special Features | Special Inspection |
| Tolerance | Precision |
| O.D. | 3.543 in |
| Bearing Type | Double Cup |
| Cone Width | N/A |
| Weight | 1.01 LB |
| EAN or UPC | 53893013206 |

