
- Single Cup, 15000 Series, 2.441" OD, Class 3 Precision
O.D. Type | Straight |
O.D. | 2.441 in |
Cone Width | N/A |
Cup Width | 9/16 in |
Origin | Cups |
Material | Steel |
Tolerance | Precision |
Housing Fillet Radius [Max] | 0.05 in |
Cup Type | Single Cup |
Series | 15000 |
I.D. | N/A |
Bearing Type | Single Cup |
Enclosure | N/A |
Weight | 0.18 LB |
EAN or UPC | 53893188591 |
