- 1.218" Shaft Diameter
- 1.979" Housing Bore Diameter
- .406" Width
- Nitrile
- Type203
| Pressure | 0 psi |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Housing Bore Dia. | 1.979 in |
| Lip Type | Single Lip w/o Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Shaft Dia. | 1.218 in |
| Construction | 203 |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Spring Material | None |
| Temperature Range [Max] | 225 °F |
| Weight | 0.067 LB |

