- Internal, Dual Lip With One Spring, Rubber Covered Steel Case, 43mm Shaft Diameter, 55mm Housing Bore Diameter, 6mm Wide
| Lip Style | Internal |
| Pressure | 3 psi |
| Inch/Metric | Metric |
| Shaft Dia. | 43 mm |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Surface Speed [Nom] | 3,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 55 mm |
| Seal Application | General Purpose |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Temperature Range [Max] | 400 °F |
| Lip Type | Dual Lip w/One Spring |
| Construction | 32 |
| Seal Design | Molded Design |
| Weight | 0.063 LB |
| EAN or UPC | 53893502861 |

