- 7.8740" ID x 12.205" OD x 3.228" W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| End Type | Open End |
| Capacity | Standard Capacity |
| O.D. | 12.205 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| Limiting Speed - Oil | 1180 rpm |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.08 in |
| No. of Rows | 1 |
| Radial Internal Clearance | Normal |
| Housing Shoulder Diameter | 11.41 in |
| Precision Ground | Yes |
| I.D. | 7.874 in |
| Cage Material | Brass/Bronze |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Inch Type |
| Limiting Speed - Grease | 590 rpm |
| Weight | 53.0 LB |
| EAN or UPC | 87796021501 |

