- Removable Outer Ring - Straight
- 200 mm ID x 360 mm OD x 120.7 mm Wide
- w/o Oil Hole
- Open
- R2 - Clearance Less Than Standard
| Limiting Speed - Oil | 1070 rpm |
| Radial Internal Clearance Specification | R2 - Clearance Less Than Standard |
| Housing Shoulder Diameter | 13 in |
| Origin | Cylindrical Radial |
| Self Aligning | No |
| Enclosure | Open |
| Bearing Design | Removable Outer Ring – Straight |
| Limiting Speed - Grease | 535 rpm |
| I.D. | 200 mm |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| No. of Rows | 1 |
| Capacity | High Capacity |
| Fillet Radius | 0.12 in |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Cage Material | Brass/Bronze |
| O.D. | 360 mm |
| Radial Internal Clearance | R2 |
| Weight | 127.5 LB |
| EAN or UPC | 87796020382 |

