- 1.991" Shaft Diameter
- 2.900" Housing Bore Diameter
- .290" Width
- Nitrile
- Type200E
| Housing Bore Dia. | 2.9 in |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Surface Speed [Nom] | 750 ft/min |
| Pressure | 0 psi |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.991 in |
| Construction | 200E |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Lip Style | External |
| Spring Material | None |
| Lip Material | Nitrile |
| Lip Type | Triple Lip w/o Spring |
| Inch/Metric | Inch |
| Weight | 0.17 LB |
| EAN or UPC | 53893468983 |

