- 3 1/2" Shaft Diameter
- 4.921" Housing Bore
- 0.321" Width
- Triple Lip w/o Spring
- External
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 3.5 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Spring Material | None |
| Construction | 200E |
| Housing Bore Dia. | 4.921 in |
| Lip Style | External |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Triple Lip w/o Spring |
| Pressure | 0 psi |
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Weight | 0.2 LB |

