- 4.550" Shaft Diameter
- 5 1/2" Housing Bore
- 0.350" Width
- Triple Lip w/o Spring
- Internal
| Shaft Dia. | 4.55 in |
| Lip Type | Triple Lip w/o Spring |
| Seal Design | Assembled Design |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Surface Speed [Nom] | 750 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Spring Material | None |
| Lip Material | Nitrile |
| Pressure | 0 psi |
| Housing Bore Dia. | 5 1/2 in |
| Case Construction | Steel Case w/Inner Case |
| Construction | 200 |
| Temperature Range [Max] | 225 °F |
| Weight | 0.15 LB |

