- 1.750" Shaft Diameter
- 2.786" Housing Bore Diameter
- .285" Width
- Nitrile
- Type200E
| Pressure | 0 psi |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Type | Triple Lip w/o Spring |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.75 in |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Spring Material | None |
| Housing Bore Dia. | 2.786 in |
| Lip Style | External |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Construction | 200E |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 750 ft/min |
| Weight | 0.209 LB |
| EAN or UPC | 53893468792 |

