- 2 5/8" Shaft Diameter
- 3.813" Housing Bore
- 0.415" Width
- Triple Lip w/o Spring
- Internal
| Case Construction | Steel Case w/Inner Case |
| Construction | 200 |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 225 °F |
| Pressure | 0 psi |
| Shaft Dia. | 2.625 in |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Spring Material | None |
| Lip Type | Triple Lip w/o Spring |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 3.813 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Inch/Metric | Inch |
| Weight | 0.457 LB |
| EAN or UPC | 53893468785 |

