- 55 mm Shaft Diameter
- 82 mm Housing Bore
- 10 mm Width
- Single Lip w/Spring
- Internal
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Pressure | 7 psi |
| Shaft Dia. | 55 mm |
| Surface Speed [Nom] | 3,000 ft/min |
| Inch/Metric | Metric |
| Temperature Range [Max] | 225 °F |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Construction | 35 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 82 mm |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Weight | 0.5 LB |

