- Internal, Special Construction, Special Construction, 48mm Shaft Diameter, 62mm Housing Bore Diameter, 0.945mm Wide
| Pressure | 0 psi |
| Shaft Dia. | 48 mm |
| Temperature Range [Max] | 225 °F |
| Housing Bore Dia. | 62 mm |
| Lip Type | Special Construction |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 2,000 ft/min |
| Case Construction | Special Construction |
| Lip Material | Nitrile |
| Spring Material | N/A |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Construction | Special |
| Seal Design | Assembled Design |
| Weight | 0.144 LB |

