- 56 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 10 mm Width
- Nitrile
- Type49
| Surface Speed [Nom] | 2,000 ft/min |
| Housing Bore Dia. | 68 mm |
| Lip Material | Nitrile |
| Pressure | 0 psi |
| Spring Material | None |
| Temperature Range [Max] | 225 °F |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Dual Lip w/o Spring |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 56 mm |
| Construction | 49 |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Weight | 0.007 LB |
| EAN or UPC | 53893463223 |

