- Series 1900 Single Cup
- 2 5/16" OD x 0.5937" Wide
- 0.050" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Housing Fillet Radius [Max] | 0.05 in |
| K Factor | 1.77 |
| O.D. Type | Flanged |
| Cup Width | 0.5937 in |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Radial Rating | 2609.3 lbf |
| Material | Steel |
| Cone Width | N/A |
| Series | 1900 |
| O.D. | 2.3125 in |
| Enclosure | N/A |
| Origin | Cups |
| Cup Type | Single Cup |
| Tolerance | Precision |
| Weight | 0.254 LB |
| EAN or UPC | 53893106793 |

