- Series 1900 Single Cup
- 2 3/8" OD x 5/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Tolerance | Standard |
| Origin | Cups |
| Material | Steel |
| Radial Rating | 2609.3 lbf |
| O.D. | 2.375 in |
| Cup Type | Single Cup |
| Cone Width | N/A |
| K Factor | 1.77 |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| O.D. Type | Flanged |
| Cup Width | 5/8 in |
| Series | 1900 |
| Weight | 0.287 LB |
| EAN or UPC | 53893106618 |

