- Series 19000 Single Cup
- 2 11/16" OD x 0.6311" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 2.6875 in |
| Cup Type | Single Cup |
| Material | Steel |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Cone Width | N/A |
| Cup Width | 0.6311 in |
| I.D. | N/A |
| Tolerance | Standard |
| O.D. Type | Straight |
| Series | 19000 |
| Bearing Type | Single Cup |
| Radial Rating | 2736.3 lbf |
| Origin | Cups |
| K Factor | 1.314592 |
| Weight | 0.274 LB |
| EAN or UPC | 53893200279 |

