Skip to content Skip to navigation menu
Tapered Roller Bearing Double Cup

192201CD

Tapered Roller Bearing Double Cup
Item #101193766
  • Series 192000 Double Cup
  • 20" OD x 3 1/2" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance
  • w/Oil Holes and Groove
Tapered Roller Bearing Double Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 192000 Double Cup
  • 20" OD x 3 1/2" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance
  • w/Oil Holes and Groove
I.D. N/A
O.D. 20 in
Special Features w/Oil Holes and Groove
Material Steel
Series 192000
Tolerance Standard
Cup Width 3.5 in
K Factor 1.096084
Cup Type Double Cup
Cone Width N/A
O.D. Type Straight
Origin Cups
Enclosure N/A
Bearing Type Double Cup
Radial Rating 37625.4 lbf
Housing Fillet Radius [Max] 0.06 in
Weight 50.71 LB
EAN or UPC 53893507651
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison