- 19000 Series Double Cone
- 1 7/16" Straight Bore
- 1 1/2" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Series | 19000 |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cup Width | N/A |
| Cone Width | 1.5 in |
| Cone Type | Double Cone |
| Enclosure | Open |
| K Factor | 1.314592 |
| Bearing Type | Double Cone |
| I.D. | 1 7/16 in |
| Material | Steel |
| Radial Rating | 2736.3 lbf |
| Origin | Cones |
| O.D. | N/A |
| Weight | 1.018 LB |
| EAN or UPC | 53893199207 |

