- Removable Inner Ring - Straight
- 190 mm ID x 290 mm OD x 75 mm Wide
- w/Oil Hole
- Open
- R3 - Standard Clearance
| Precision Ground | Yes |
| Special Features | w/Machined Lubrication Groove |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| End Type | Open End |
| No. of Rows | 1 |
| Housing Shoulder Diameter | 10.72 in |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Fillet Radius | 0.08 in |
| O.D. | 290 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 1250 rpm |
| Origin | Cylindrical Radial |
| I.D. | 190 mm |
| Oil Hole | w/Oil Hole |
| Self Aligning | No |
| Capacity | High Capacity |
| Radial Internal Clearance | R3 |
| Limiting Speed - Grease | 625 rpm |
| Weight | 42.46 LB |
| EAN or UPC | 87796021419 |

