- Tapered Roller Bearing Set
- 2" ID x 3.346" OD x 11/16" Wide
- Class 0
| I.D. | 2 in |
| Housing Shoulder Diameter | 3.15 in |
| O.D. | 3.346 in |
| Cone Width | 0.6875 in |
| Assembly | TS |
| Series | 18700 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | 0.5313 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 0 (High-Precision) |
| Static Load Rating [Max] | 15200 lbf |
| One-Row Radial Rating C90 | 2950 lbf |
| K Factor | 1.44 |
| Weight | 0.853 LB |
| EAN or UPC | 53893198248 |

