- Series 18700 Single Cup
- 3 1/2" OD x 0.6563" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 2949.9 lbf |
| I.D. | N/A |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Series | 18700 |
| Material | Steel |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.05 in |
| Cone Width | N/A |
| O.D. | 3.5 in |
| Enclosure | N/A |
| K Factor | 1.439849 |
| Origin | Cups |
| Cup Width | 0.6563 in |
| Weight | 0.561 LB |
| EAN or UPC | 53893197906 |

