- 18600 Series Single Cone
- 1 3/4" Straight Bore
- 11/16" Wide
- 0.110" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Origin | Cones |
| Radial Rating | 2806.8 lbf |
| O.D. | N/A |
| Cone Width | 0.6875 in |
| Tolerance | Standard |
| Enclosure | Open |
| I.D. | 1 3/4 in |
| Cone Type | Single Cone |
| Series | 18600 |
| Shaft Fillet Radius [Max] | 0.110 in |
| K Factor | 1.561798 |
| Material | Steel |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Weight | 0.49 LB |
| EAN or UPC | 53893196626 |

