- Series 18600 Single Cup
- 3 1/8" OD x 0.5313" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Radial Rating | 2806.8 lbf |
| Cone Width | N/A |
| Series | 18600 |
| Tolerance | Standard |
| O.D. | 3.125 in |
| Cup Type | Single Cup |
| O.D. Type | Flanged |
| Enclosure | N/A |
| Material | Steel |
| Origin | Cups |
| Bearing Type | Single Cup |
| Cup Width | 0.5313 in |
| K Factor | 1.562 |
| Weight | 0.364 LB |
| EAN or UPC | 53893196374 |

